1
more

Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
Item #: 0159269
Cat #: FAP12WAQDLCZ
UPC: 074983610365
$ 323.19 EA
Company wide:
10
in stock
Documents & Guides
Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
Overview
Opticom® Fiber Adapter Panel, OM4, 12 LC Duplex, Aqua
The Opticom® LC fiber adapter panel is OM4 and is loaded with 12 LC duplex fiber optic adapters. The fiber optic adapters are aqua with zirconia split sleeves.
Also known as: 074983610365, FAP12WAQDLCZ, PDTFAP12WAQDLCZ
Specifications
| Color: | Aqua |
| Type: | Duplex, Multimode |
| Connector Type: | LC |
| Number of Ports: | 24 |
| Color: | Aqua |
| Connector Type: | LC |
| Type: | Duplex, Multimode |
| Number of Ports: | 24 |