Safety Switch, Panel Mount, 30A, 3PH, 600VAC, Non-Fusible

Item #: 0159259

Cat #: DS16U

UPC: 786679046647

$ 860.10 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Panel Mount, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible

Overview

Safety Switch, Panel Mount, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible
Also known as: 786679046647, DS16U, CUTDS16U

Specifications

Poles: 3
Mounting: Device
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Device
Volts AC: 600