Adjustable 3 Blade Coax Stripper

Item #: 0159254

Cat #: 45-520

UPC: 783250455201

$ 37.69 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Coaxial Cable Stripper, 3-Step, Capacity: 0.240" Dielectric/Braid, Application: BNC, TNC Connectors

Overview

Adjustable Coaxial Cable Stripper, 3-Step, Capacity: 0.240" Dielectric/Braid, Application: BNC, TNC Connectors
Also known as: 783250455201, 45-520, IDE45520

Specifications

Type: Coax Stripper
Length: 9.900 ft
Standards: California Proposition 65
Type: Coax Stripper
Standards: California Proposition 65
Length: 9.900 ft