C-Tap, Copper, 10 - 8 AWG Main, 12 - 10 AWG Tap, Blue

Item #: 0159249

Cat #: TWCTR8T12

UPC: 783669689389

$ 6.22 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper Thin Wall C-Tap, Main Conductor Range 8-10, Tap Range 10-12, Blue Color Code, UL

Overview

Permaground Copper Thin Wall C-Tap, Main Conductor Range 8-10, Tap Range 10-12, Blue Color Code, UL

The nVent ERICO PermaGround Compression Connector, Thin Wall C-Crimp, is a versatile and dependable solution for grounding, bonding, and power applications. This connector is made from high-conductivity copper, ensuring maximum conductivity and low contact resistance. It is suitable for circuits rated at 35KV or less, provided that proper high-voltage spacing and insulation techniques are applied. The connector's bright dip finish not only enhances its appearance but also offers excellent resistance to corrosion and oxidation. It is designed for direct burial, making it a reliable choice for various applications.

Also known as: 783669689389, TWCTR8T12, CADTWCTR8T12

Features & Benefits

  • Manufactured from high strength copper alloy for maximum conductivity
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • Range taking to reduce inventory and give application flexibility
  • Bright dip finish resists corrosion and oxidation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 10 - 8
Material: Copper
Allowable Gauge Range: 10 - 8
Standards: California Proposition 65