
C-Tap, Copper, 10 - 8 AWG Main, 12 - 10 AWG Tap, Blue
Item #: 0159249
Cat #: TWCTR8T12
UPC: 783669689389
$ 9.68 EA
Company wide:
15
in stock
Documents & Guides
Permaground Copper Thin Wall C-Tap, Main Conductor Range 8-10, Tap Range 10-12, Blue Color Code, UL
Overview
Permaground Copper Thin Wall C-Tap, Main Conductor Range 8-10, Tap Range 10-12, Blue Color Code, UL
Also known as: 783669689389, TWCTR8T12, ILSTWCTR8T12
Features & Benefits
- Manufactured from high strength copper alloy for maximum conductivity
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Range taking to reduce inventory and give application flexibility
- Bright dip finish resists corrosion and oxidation
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 8 |
| Material: | Copper |
| Allowable Gauge Range: | 10 - 8 |
| Standards: | California Proposition 65 |