High Leverage Lineman's Pliers

Item #: 0159244

Cat #: 1402L3

UPC: 038548014043

Company wide:
0 in stock
6" Long Nose Locking Pliers, VISE-GRIP, 6LN, Jaw Capacity: 2"

Overview

6" Long Nose Locking Pliers, VISE-GRIP, 6LN, Jaw Capacity: 2"
Also known as: 038548014043, 1402L3, IRW1402L3

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 6 in
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 6 in