320A 4T RL STUD HD NOBYPS 13409

Item #: 0159184

Cat #: U1432-O

UPC: 784572134096

$ 463.22 EA
Company wide:
19 in stock
4 TERM RNGLS PLAIN TOP TOP FACING SOCKET. No Bypass. Lever for meter removal only., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

4 TERM RNGLS PLAIN TOP TOP FACING SOCKET. No Bypass. Lever for meter removal only., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572134096, U1432-O, MLBU1432O, Ringless, Electron odometer

Specifications

Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 1
Standards: California Proposition 65