15A Residential Grade Decora Receptacle, 5-15R, Almond

Item #: 0159176

Cat #: 5325-A

UPC: 078477256787

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora NEMA 5-15R, Almond15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Almond

Overview

15 Amp, 125 Volt, Decora NEMA 5-15R, Almond15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Almond
Also known as: 078477256787, 5325-A, LEV5325A

Specifications

Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
NEMA Configuration: 5-15R
Amps: 15