This product has been discontinued.

Decora Wallplate, 3-Gang, Thermoset, Almond
Item #: 0159166
Cat #: 80411-A
UPC: 078477791837
Company wide:
0
in stock
Discontinued
Documents & Guides
Decora Wallplate, 3-Gang, Thermoset, Almond3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Almond
Overview
Decora Wallplate, 3-Gang, Thermoset, Almond3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Almond
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477791837, 80411-A, LEV80411A
Specifications
| Gangs: | 3 |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Almond |
| Gangs: | 3 |
| Material: | Plastic |
| Mounting: | Device |
| Color: | Almond |