Breaker, Molded Case, Electronic, NG-Frame, 1200A, 480VAC, Digitrip, 310 RMS, Electronic

Item #: 0159106

Cat #: NGS312038E

UPC: 786685475684

Call for price
Company wide:
0 in stock
Molded Case Circuit Breaker, NG-Frame, Digitrip, 310 RMS, Electronic ALSI with Maintenance Mode Trip, 3-Pole, 1200 Amp, 480 Volt AC, 85 kAIC at 240 Volt AC, 50 kAIC at 480 Volt AC, Line/Load, Imperial, 50/60 Hz, 80% Rated

Overview

Molded Case Circuit Breaker, NG-Frame, Digitrip, 310 RMS, Electronic ALSI with Maintenance Mode Trip, 3-Pole, 1200 Amp, 480 Volt AC, 85 kAIC at 240 Volt AC, 50 kAIC at 480 Volt AC, Line/Load, Imperial, 50/60 Hz, 80% Rated

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings.

Also known as: 786685475684, NGS312038E, CUTNGS312038E

Specifications

Poles: 3
Volts AC: 480
Length: 5.500 in
Interrupt Rating AC: 50 kA
Poles: 3
Length: 5.500 in
Volts AC: 480
Interrupt Rating AC: 50 kA