Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 3R

Item #: 0159091

Cat #: DT363FRK

UPC: 782113701011

$ 6172.35 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113701011, DT363FRK, CUTDT363FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R