Made in USA

Metal Halide Lamp, 175W, BD17

Item #: 0159065
Cat #: MH175/C/U/M
UPC: 046677313593
$ 63.86 EA
Company wide:
44 in stock
Metal Halide Lamp, 175W, Bulb: BD17, Base: Medium Screw, Lumens: 13,000, CRI: 65, Color Temp: 3700K, ANSI Code: M57/E. Color: Coated. *Philips Part # 31359-3*

Overview

Metal Halide Lamp, 175W, Bulb: BD17, Base: Medium Screw, Lumens: 13,000, CRI: 65, Color Temp: 3700K, ANSI Code: M57/E. Color: Coated. *Philips Part # 31359-3*
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677313593, MH175/C/U/M, PHIMH175CUM

Specifications

Volts AC: 480, 120, 277, 240, 208
Base: Medium Screw (E26)
Shape: BD17 (Elliptical Dimple Enclosed)
Wattage: 175
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Lumens: 13000
Color Temperature: 3700 (Neutral White)
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Shape: BD17 (Elliptical Dimple Enclosed)
Color Rendering Index (CRI): 65
Lumens: 13000
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 175
ANSI Code: M57/E
Color Temperature: 3700 (Neutral White)

Customer Reviews

No reviews for this product
(0)