Feed Through Terminal Block, Type: M 6/8

Item #: 0159058

Cat #: 0105 004.22

UPC: 662019953465

$ 4.04 EA
Company wide:
20 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Orange. 600V/50A. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Orange. 600V/50A. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019953465, 0105 004.22, ENT1SNA105004R2200

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Orange
Family / Style: Entrelec
Amps: 50
Gauge: 8 AWG
Type: Terminal Block, Feed Through, Screw Clamp
Color: Orange
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8 AWG