Poke-Thru Assembly, Flush Mount, Diameter: 4", Non-Metallic Cover

Item #: 0159047

Cat #: 4FFATC15BK

UPC: 786564085300

$ 423.32 EA
Company wide:
3 in stock
4 Furniture Feed Poke-Thru Device, Flush Mount, Diameter: 4 Inch, (1) 1-1/2 Inch Screw Plug and (1) 3/4 Inch Screw Plug, Non-Metallic Cover, Black

Overview

4 Furniture Feed Poke-Thru Device, Flush Mount, Diameter: 4 Inch, (1) 1-1/2 Inch Screw Plug and (1) 3/4 Inch Screw Plug, Non-Metallic Cover, Black

Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4inch trade size conduit and one 1 1/2inch trade size conduit. Finish cover flange provided with one 3/4inch trade size screw plug opening and one 1 1/2inch trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.

Also known as: 786564085300, 4FFATC15BK, WMD4FFATC15BK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum