Push-In Connector, 1", For Non-Metallic/Flexible Cord

Item #: 0159001

Cat #: NM843

UPC: 018997548436

$ 1.09 EA
Company wide:
25 in stock
Documents & Guides
Push-In Connector, 1 Inch, For Non-Metallic/Flexible Cord - K.O. Size 1/2 inch

Overview

Push-In Connector, 1 Inch, For Non-Metallic/Flexible Cord - K.O. Size 1/2 inch

Arlington's push-in plastic connectors are for use with NM and flexible cord, with easy installation into new work box

Also known as: 018997548436, NM843, ARLNM843

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic