120-277V Photo Control

Item #: 0159000

Cat #: DLL127 1.5 J50

UPC: 753573576785

$ 59.90 EA
Company wide:
552 in stock
Documents & Guides
LED Photocell, 120-277 Volts, 1000W, 1800 VA, Dusk to Dawn

Overview

LED Photocell, 120-277 Volts, 1000W, 1800 VA, Dusk to Dawn
Also known as: 753573576785, DLL127 1.5 J50, LITDLL12715J50, Photocell

Specifications

Wattage: 1000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1000
Volts AC Range: 120 - 277
Light Technology: LED