Conduit Plug, 4", Hollow Stem

Item #: 0158955

Cat #: 5120-40L

UPC:

Company wide:
0 in stock
Documents & Guides
Conduit Plug with Loop Nut, 4 Inch, Hollow Stem, Packaging Quantity: 50.

Overview

Conduit Plug with Loop Nut, 4 Inch, Hollow Stem, Packaging Quantity: 50.

The Kwikie plug functions by compressing a thermo-plastic elastomer seal between two U.V., ozone and chemically resistant compression plates through the hand-tightening of a loop or wing nut; the compressed seal expanding into full contact with the inside pipe walls thereby providing an effective, permanent, positive seal to your conduit system in seconds.

Also known as: 5120-40L, CLA512040L

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in