Power Relay, Freedom, 15A, 480VAC Coil, 4P, 2NO/2NC Contacts

Item #: 0158925

Cat #: D15CR22CB

UPC: 782113807171

$ 368.09 EA
Company wide:
3 in stock
Documents & Guides
D15 Multipole Relay, Series: Freedom, 600 Volt, 4-pole, 2 NO - 2 NC Contacts, 440 VAC / 50 Hz - 480 / 60 Hz Coil, 80 Va (pick-up), 7.5 Va (sealed)

Overview

D15 Multipole Relay, Series: Freedom, 600 Volt, 4-pole, 2 NO - 2 NC Contacts, 440 VAC / 50 Hz - 480 / 60 Hz Coil, 80 Va (pick-up), 7.5 Va (sealed)

Whether you're a machine builder or an end user, a control panel designer or facility maintenance manager, Eaton's expansive offering of customisable relay options will meet your specific application needs.

Also known as: 782113807171, D15CR22CB, CUTD15CR22CB

Specifications

Type: Relay
Amps: 15
Volts AC Control: 440/480
Type: Relay
Volts AC Control: 440/480
Amps: 15