Rear Covers, 63.69x29.25x1.29, White, Aluminum

Item #: 0158919

Cat #: WFHD3RC7236

UPC: 783510219048

$ 690.82 EA
Company wide:
0 in stock
Rear Cover 72x36, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/Dims: 63.69x29.25x1.29, Material: Aluminum, Finish: White

Overview

Rear Cover 72x36, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/Dims: 63.69x29.25x1.29, Material: Aluminum, Finish: White

The heavy-duty rear cover is designed for those applications when the drive is mounted directly to the rear cover of the enclosure instead of to the panel. Select a rear cover for each door.

Also known as: 783510219048, WFHD3RC7236, HOFWFHD3RC7236

Features & Benefits

  • Provides improved access to WeatherFlo enclosures

Specifications

Weight: 40 lb
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 40 lb
IP/NEMA Rating: IP32
Finish: Powder Coated
Color: Signal White