Base for Modular Enclosures

Item #: 0158902

Cat #: WFHD3E726830

UPC: 783510199159

$ 5318.54 EA
Company wide:
0 in stock
Weatherflo Hd Enclosure, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo hd Enclosures), Size/Dims: 74.14x68.56x30.00, Material: Aluminum, Finish: White

Overview

Weatherflo Hd Enclosure, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo hd Enclosures), Size/Dims: 74.14x68.56x30.00, Material: Aluminum, Finish: White

nVent HOFFMAN excels at modifying and customizing products to your specifications. Modification options for WeatherFlo HD include: size changes, custom paint, and holes and cut-outs. Contact your local HOFFMAN sales office or distributor for complete information.

Also known as: 783510199159, WFHD3E726830, HOFWFHD3E726830

Features & Benefits

  • Optional impeller packages provide 840 actual CFM per impeller
  • Easy-to-install back panel with flexible installation methods
  • Painted white polyester powder finish with low solar absorption
  • Selectable bases and tops, designed to meet your specific needs
  • Gangable enclosures can be joined to one another
  • Easy-to-change filter (not included)
  • Frames, bases and gland plates constructed of .125-in. aluminum
  • Tops and fan housing constructed of .080-in. aluminum
  • Sides and standard rear cover constructed of .100-in. aluminum
  • Gasketed door, top and base

Specifications

Color: White
Depth: 30 in
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R, IP32
Height: 74.140 in
Width: 68.560 in
Color: White
Material: Aluminum
IP/NEMA Rating: NEMA 3R, IP32
Width: 68.560 in
Depth: 30 in
Finish: Powder Coated
Height: 74.140 in