Cable Tie, 3.9"L (99mm), Miniature, Nylon, Blue

Item #: 0158897

Cat #: 0824589

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TGERMINAL MARKER CARD 6MM

Overview

TGERMINAL MARKER CARD 6MM
Also known as: 0824589, PHE0824589

Specifications

No Specifications Available