
Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 2-1/4" Deep, Vertical Mount
Item #: 0158883
Cat #: WP1020C
UPC: 078275003224
$ 25.31 EA
Company wide:
357
in stock
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275003224, WP1020C, IMTWP1020C, two gang bubble cover, bubble cover
Specifications
| Color: | Clear |
| Material: | Polycarbonate |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 2 1/4 in |
| Color: | Clear |
| Gangs: | 2 |
| Depth: | 2 1/4 in |
| Material: | Polycarbonate |
| Mounting: | Vertical |