6" Elevation Kit, Black

Item #: 0158874

Cat #: LEK6B

UPC: 783510199340

$ 91.07 EA
Company wide:
4 in stock
6" Elevation Kit, Elevates Ladder Rack Above Rack-to-Ladder Mounting Plate, Kit Includes 2 Brackets & All Mounting Hardware, Steel, Black

Overview

6" Elevation Kit, Elevates Ladder Rack Above Rack-to-Ladder Mounting Plate, Kit Includes 2 Brackets & All Mounting Hardware, Steel, Black

The Cable Runway Elevation Kit elevates ladder rack 3 or 6 inches (76 or 152 mm) above the rack-to-ladder mounting plate. This kit can be used on any width ladder rack. The kit includes two brackets and all mounting hardware necessary.

Also known as: 783510199340, LEK6B, HOFLEK6B

Specifications

Type: Elevation Kit
Color: Black
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand
Type: Elevation Kit
Height: 6 in
Special Program: Hoffman On Demand
Color: Black
Material: Steel