Eaton air conditioning disconnect

Item #: 0158854

Cat #: ACD222URNM

UPC: 786676406086

$ 44.07 EA
Company wide:
54 in stock
Documents & Guides
Eaton air conditioning disconnect, Non-fused pullout, 60A, 120/240V, 10 kAIC, #14-2 Cu/Al 60?C or 75?C, NEMA 3R Polycarbonate enclosure, 3 hp at 120V, 10 hp at 240V, Black

Overview

Eaton air conditioning disconnect, Non-fused pullout, 60A, 120/240V, 10 kAIC, #14-2 Cu/Al 60?C or 75?C, NEMA 3R Polycarbonate enclosure, 3 hp at 120V, 10 hp at 240V, Black

Eaton offers the industry?s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.

Also known as: 786676406086, ACD222URNM, CUTACD222URNM

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60