Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out

Item #: 0158853

Cat #: ACD222RNM

UPC: 786676405959

$ 121.40 EA
Company wide:
11 in stock
Documents & Guides
60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".

Overview

60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".
Also known as: 786676405959, ACD222RNM, CUTACD222RNM

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60