Disconnect Switch, 30A, 2P, 240VAC, Non-Metallic, Pull-Out

Item #: 0158852

Cat #: ACD221RNM

UPC: 786676405904

$ 121.40 EA
Company wide:
14 in stock
Documents & Guides
30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".

Overview

30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.


Also known as: 786676405904, ACD221RNM, CUTACD221RNM

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240