LITH DSXF3-LED-6-P1-50K-IS D-Series

Item #: 0158838

Cat #: DSXF3LED6P150KS

UPC: 889804560190

Company wide:
0 in stock
Documents & Guides
LIT DSXF3 LED 6 P1 50K IS LED FLOOD SLIP FITTER 2 3/8" WIDE FLOOD M VOLT BRONZE

Overview

LIT DSXF3 LED 6 P1 50K IS LED FLOOD SLIP FITTER 2 3/8" WIDE FLOOD M VOLT BRONZE
Also known as: 889804560190, DSXF3LED6P150KS, LITDSXF3LED6P150KS

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Slipfitter
Light Technology: LED