Breaker, 40/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0158818

Cat #: BQC240240

UPC: 786676371926

$ 67.17 EA
Company wide:
50 in stock
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 40 Amp Outer Common Trip and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 40 Amp Outer Common Trip and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676371926, BQC240240, CUTBQC240240

Specifications

Volts AC: 120, 240
Amps: 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 40
Family / Style: BR