Breaker, 40/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0158816

Cat #: BQC240250

UPC: 786676371933

$ 67.17 EA
Company wide:
23 in stock
CTL Quadplex Breaker, 2-Pole, 10 Kaic, 2-Pole 40 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 VAC

Overview

CTL Quadplex Breaker, 2-Pole, 10 Kaic, 2-Pole 40 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676371933, BQC240250, CUTBQC240250

Specifications

Volts AC: 120, 240
Amps: 40, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 40, 50
Family / Style: BR