Disconnect Switch, 60A, 2P, 240VAC, Polycarbonate Enclosure, NEMA 3R

Item #: 0158810

Cat #: B60NARNM

UPC: 786676030175

$ 171.38 EA
Company wide:
121 in stock
Documents & Guides
Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 Volt AC, Non-Metallic, Polycarbonate Enclosure, NEMA 3R

Overview

Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 Volt AC, Non-Metallic, Polycarbonate Enclosure, NEMA 3R
Also known as: 786676030175, B60NARNM, CUTB60NARNM

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 60