Photoelectric Sensor, Thru Beam, Head, 100' Range

Item #: 0158809

Cat #: 1161A-100

UPC: 782113819518

$ 1743.87 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Thru Beam, Head, 100 Foot Range, 15 Foot Cable

Overview

Photoelectric Sensor, Thru Beam, Head, 100 Foot Range, 15 Foot Cable
Also known as: 782113819518, 1161A-100, CUT1161A100

Specifications

Mounting: Panel
Range: 100 ft
Type: Photoelectric Sensor, Thru Beam
Length: 15 ft
Mounting: Panel
Type: Photoelectric Sensor, Thru Beam
Range: 100 ft
Length: 15 ft