Series C Motor Circuit Protector

Item #: 0158779

Cat #: HMCPE003A0CA1

UPC: 782114979570

$ 2017.25 EA
Company wide:
0 in stock
Documents & Guides
3A 3-11 ADJ TRIP RANGE STEEL TERM W/ 1A/1B A/S MOLDED CIRCUIT BREAKER

Overview

3A 3-11 ADJ TRIP RANGE STEEL TERM W/ 1A/1B A/S MOLDED CIRCUIT BREAKER
Also known as: 782114979570, HMCPE003A0CA1, CUTHMCPE003A0CA1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3