BULLETFLD KIT 2X12W WARM 120V BZ

Item #: 0158754

Cat #: BULLET2X12YA

UPC: 019813212470

$ 322.13 EA
Company wide:
0 in stock
Documents & Guides
BULLET FLOOD KIT 2 X 12W WARM LED 120V with CU4 & HOOD BRONZE

Overview

BULLET FLOOD KIT 2 X 12W WARM LED 120V with CU4 & HOOD BRONZE
Also known as: 019813212470, BULLET2X12YA, RABBULLET2X12YA

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2502
Wattage: 24
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Wall
Lumens: 2502