Single-Pole Lighted Handle Switch, 15A, 120V, White

Item #: 0158694

Cat #: 1201-LHW

UPC: 078477240526

$ 28.06 EA
Company wide:
45 in stock
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White
Also known as: 078477240526, 1201-LHW, LEV1201LHW

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Poles: 1
Material: Thermoplastic
Volts AC: 120
Amps: 15
Color: White