Wire Marker Booklet, Write-On

Item #: 0158692

Cat #: SWB-2

UPC: 054007499053

$ 45.49 EA
Company wide:
3 in stock
Documents & Guides
Wire Marker Booklet, (120) Write-On Markers, Dimensions: 0.75" x 1.75"

Overview

Wire Marker Booklet, (120) Write-On Markers, Dimensions: 0.75" x 1.75"

3M™ ScotchCode™ SWB-02 Write-On Wire Marker Book contains self-laminating, wire markers with high-tack adhesive to ensure firm adhesion on surfaces. The markers are ideal for applications with special or complex legends that are handwritten at the job site. RoHS 2011/65/EU Compliant‎.

Also known as: 054007499053, SWB-2, MMMSWB2

Specifications

Type: Booklet, Wire Marker, NO
Width: 3/4 in
Length: 1 3/4 in
Color: White
Type: Booklet, Wire Marker, NO
Length: 1 3/4 in
Width: 3/4 in
Color: White