3
more

$ 17.97 EA
Company wide:
77
in stock
6-in-1, 1/4" Ratcheting Stubby Nut Driver, Tips: Phillips #1 & #2, Slotted 1/4" & 3/16", Overall Length: 3-1/2"
Overview
6-in-1, 1/4" Ratcheting Stubby Nut Driver, Tips: Phillips #1 & #2, Slotted 1/4" & 3/16", Overall Length: 3-1/2"
The ratcheting mechanism on this stubby screwdriver lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power, even with tough applications.
Also known as: 092644325939, 32593, KLE32593
Specifications
Type: | Nut Driver, Stubby |
Length: | 3 1/2 in |
Diameter: | 1/4 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Stubby |
Diameter: | 1/4 in |
Length: | 3 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)