Solid Wall Wiring Duct, 3"x2", NA, Gray

Item #: 0158624

Cat #: 181-32002

UPC: 089306312628

$ 7.19 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306312628, 181-32002, TYNSD3X2G4

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC