20V Metal Cutting Circular Saw Kit

Item #: 0158611

Cat #: DCS373P2

UPC: 885911369145

Company wide:
0 in stock
Documents & Guides
Metal Cutting Circular Saw, Lithium Ion, 20V, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Includes: Metal Saw, (2) Batteries, Charger, Blade (DWA7770) and Box.

Overview

Metal Cutting Circular Saw, Lithium Ion, 20V, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Includes: Metal Saw, (2) Batteries, Charger, Blade (DWA7770) and Box.

The DCS373P2 20V MAX* Lithium Ion Saw Kit is powered by a 460 MWO, 3700 rpm motor and features a 5-1/2-Inch 30T carbide tipped metal cutting blade for a variety of metallic construction materials.

Also known as: 885911369145, DCS373P2, DEWDCS373P2

Specifications

Type: Kit, Lithium Battery, Circular Saw, Charger
Volts DC: 20
Type: Kit, Lithium Battery, Circular Saw, Charger
Volts DC: 20