20V Max Cordless Reciprocating Saw

Item #: 0158610

Cat #: DCS380P1

UPC: 885911369121

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 20V, Weight: 7.35 lbs, Includes: (1) 20V Max Lithium Battery, Fast Charger, Kit Box & Saw

Overview

Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 20V, Weight: 7.35 lbs, Includes: (1) 20V Max Lithium Battery, Fast Charger, Kit Box & Saw

The DCS380P1 20V MAX* Reciprocating Saw Kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.

Also known as: 885911369121, DCS380P1, DEWDCS380P1, saws all

Specifications

Volts DC: 20
Type: Lithium Battery, Cordless
Volts DC: 20
Type: Lithium Battery, Cordless