Wiring Device Plug Base, 15A, 125V, Gray

Item #: 0158609

Cat #: 5153-0

UPC: 050169515303

$ 59.36 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Weatherproof Cover - Motor Plug Base

Overview

Single Gang Weatherproof Cover - Motor Plug Base
Also known as: 050169515303, 5153-0, RAC51530

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Motor plug base, 1.600 diameter, 125V, 15A wiring device included
  • Horizontal Mount

Specifications

Material: Die Cast Aluminum
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Material: Die Cast Aluminum
Volts AC: 120
Amps: 15
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Color: Gray
NEMA Configuration: 5-15R