M12 4 Bay Charger

Item #: 0158587

Cat #: 48-59-1204

UPC: 045242347148

$ 181.75 EA
Company wide:
3 in stock
Documents & Guides
Charger, 4 Bay, Compatible Batteries: M12 Lithium Batteries, Weight: 2.01 lbs

Overview

Charger, 4 Bay, Compatible Batteries: M12 Lithium Batteries, Weight: 2.01 lbs

Less swapping, more charging. The M12™ four bay sequential charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Its slim design makes it the perfect solution for a bench top, as well as storage and transportation of packs on and off the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The charger offers a compact design, integrated hang holes for vertical mounting, and a skip button to select a desired battery.

Also known as: 045242347148, 48-59-1204, MIL48591204

Features & Benefits

  • Accepts up to four M12™ battery packs
  • Sequentially charges batteries
  • Compact design with wall mount
  • REDLINK™ Intelligence: charger communication with the battery pack to ensure optimum performance and extend life

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12