ABB E92/30CCS E90 CC 2P W/BLOWN FUS

Item #: 0158583

Cat #: E92/30CCS

UPC: 012542999223

$ 30.98 EA
Company wide:
71 in stock
Documents & Guides
E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses

Overview

E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses

E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses E 92/30s CC

Also known as: 012542999223, E92/30CCS, ABBE9230SCC

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E90
Poles: 2
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: E90
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA