ABB E91/30CCS E90 CC 1P W/BLOWN FUS

Item #: 0158581
Cat #: E 91/30S CC
UPC:
$ 16.67 EA
Company wide:
27 in stock
Documents & Guides
E 91/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses

Overview

E 91/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses
E 91/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses E 91/30s CC
Also known as: E 91/30S CC, ABBE9130SCC

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: E90
Interrupt Rating DC: 200kA
Mounting: DIN Rail
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Poles: 1
Material: Thermoplastic
Volts AC: 600
Family / Style: E90

Customer Reviews

No reviews for this product
(0)