
$ 213.73 EA
Company wide:
0
in stock
Documents & Guides
SML UL4 EXT DATA POCKET
Overview
SML UL4 EXT DATA POCKET
Mounted on the exterior of an enclosure, Data Pockets allow access to system documentation without having to open the enclosure door
Also known as: 783510155131, ADPX4B, HOFADPX4B
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Material: | Steel |
| Color: | Gray |
| Finish: | Powder Coated |