Vibrating Bell Mechanism, 24VDC, 0.8A, Gray

Item #: 0158550

Cat #: 600-024-1

UPC: 782979309307

$ 367.80 EA
Company wide:
4 in stock
Vibrating Bell, 24 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Gray ***Gong Required for Pairing***

Overview

Vibrating Bell, 24 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Gray ***Gong Required for Pairing***

Federal Signal’s Vibratone® heavy duty bell allows for greater flexibility and selection by utilizing the modular approach to combine gongs and mechanisms. Three gong sizes are available: Model A4 (4" dia.), Model A6 (6" dia.), and Model A10 (10" dia.). Each size larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied.

Also known as: 782979309307, 600-024-1, FED6000241

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Volts DC: 24
Color: Gray
Mounting: Surface