Spring Nut, Long Spring, Size: 5/16", Steel/Electro-Galvanized

Item #: 0158493
Cat #: PS RS 5/16 EG
UPC: 702316502260
$ 1.18 EA
Company wide:
357 in stock
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 5/16", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 5/16", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.
Spring Nut, Long Spring, Size: 5/16", Steel/Electro-Galvanized
Also known as: 702316502260, PS RS 5/16 EG, PSTPSRS516EG

Specifications

Diameter: 5/16 in
Material: Steel
Diameter: 5/16 in
Material: Steel

Customer Reviews

No reviews for this product
(0)