SLIM 7" ROUND 900 LM 27K 80CRI 120V BK

Item #: 0158480

Cat #: S7R827K10BK

UPC: 662057943473

Company wide:
0 in stock
Documents & Guides
SlimSurface LED downlight, 7-inch round, surface mount, 80 CRI, 2700K CCT, 1000 lm,120V, Standard (TRIAC) dimming, wet location, Black Finish

Overview

SlimSurface LED downlight, 7-inch round, surface mount, 80 CRI, 2700K CCT, 1000 lm,120V, Standard (TRIAC) dimming, wet location, Black Finish
Also known as: 662057943473, S7R827K10BK, LOLS7R827K10BK

Specifications

Lumens: 1000
Diameter: 7 in
Volts AC: 120
Mounting: Surface
Color: Black
Color Temperature: 2700 (Warm White)
Wattage: 14.200
Light Technology: LED
Lumens: 1000
Volts AC: 120
Color: Black
Wattage: 14.200
Diameter: 7 in
Mounting: Surface
Color Temperature: 2700 (Warm White)
Light Technology: LED