Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized

Item #: 0158478

Cat #: P1008 EG

UPC: 702316501331

$ 2.01 EA
Company wide:
51,870 in stock
Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

Spring Nuts allow for easy installation into Powerstrut channel. Once inserted into the channel and with a 90° turn, these spring nuts will stay in place allowing hands-free installation of other components. Seismic load capacities have been tested in accordance with seismic standards.

Also known as: 702316501331, P1008 EG, PSTP1008EG, Strut nut

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel