Made in USA

Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0158474
Cat #: PS 200 10' PGAL
UPC: 702316501003
$ 14.43 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501003, PS 200 10' PGAL, PSTPS20010PG, Junior Strut, Unistrut

Specifications

Product Height: 1 5/8 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Product Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)