Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0158474

Cat #: P1000 10PG

UPC: 702316501003

$ 4.00 FT
Company wide:
9,680 in stock
Documents & Guides
Deep Strut - No Holes, 1-5/8" x 1-5/8"x 10', 12 Gauge Steel, Pre-Galvanized, Silver

Overview

Deep Strut - No Holes, 1-5/8" x 1-5/8"x 10', 12 Gauge Steel, Pre-Galvanized, Silver

12 gauge solid strut channel PS 200 is the original metal framing strut channel and has been used in countless applications. Commonly known as 12 Gauge Standard or Deep Strut Channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316501003, P1000 10PG, DEEPSTRUTPGNH10, Unistrut, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in